100A,ILK,4P5W,MG,516,3PY208V,FC

Item #: 0779497

Cat #: DBRF151610000

UPC: 708917403449

$ 15498.39 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF151610000 100A ILK 4P

Overview

THB DBRF151610000 100A ILK 4P
Also known as: 708917403449, DBRF151610000, THBDBRF151610000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100