Mechanical Thermostat White

Item #: 0779444

Cat #: 1F56N-444

UPC: 786710532030

$ 51.62 EA
Company wide:
83 in stock
Mechanical Thermostat, Heat/Cool, Horizontal Mount, 24V, Temperature Range: 50° to 90°F, Color: White. Includes: Mounting Plate. ***Mercury Free***

Overview

Mechanical Thermostat, Heat/Cool, Horizontal Mount, 24V, Temperature Range: 50° to 90°F, Color: White. Includes: Mounting Plate. ***Mercury Free***
Also known as: 786710532030, 1F56N-444, WHI1F56N444

Specifications

Color: White
Volts AC: 24
Mounting: Horizontal
Color: White
Mounting: Horizontal
Volts AC: 24