100A,ILK,3P4W,MG,3P480V,FC,70A TRIP

Item #: 0779370

Cat #: DBRF110407000

UPC: 708917309765

$ 11626.53 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF110407000 100A ILK 3P

Overview

THB DBRF110407000 100A ILK 3P
Also known as: 708917309765, DBRF110407000, THBDBRF110407000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100