16 AWG MTW/TEW 26 Strand TC 600/1000V White

Item #: 0779353

Cat #: L716ST-02

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V White UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V White UL 1015/1230/1032
Also known as: L716ST-02, OMNL716ST02

Specifications

Material: Copper
Color: White
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: White
Gauge: 16 AWG