60A,ILK,3P4W,MG,414,00Z,3P600V,XP

Item #: 0779320

Cat #: DBRE64140600Z

UPC: 708917330226

$ 23597.69 EA
Company wide:
0 in stock
Documents & Guides
THB DBRE64140600Z 60A ILK 3P4

Overview

THB DBRE64140600Z 60A ILK 3P4
Also known as: 708917330226, DBRE64140600Z, THBDBRE64140600Z

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60