Legend Plate, E-Stop, Gray, Standard Size, NEMA 4/4X/13, 30mm

Item #: 0779319

Cat #: 800H-W196

UPC: 662073638810

Call for price
Company wide:
0 in stock
Documents & Guides
Legend Plate, E-Stop, Gray, Standard Size, Text "PUSH-TO-STOP-PULL-TO-START"

Overview

Legend Plate, E-Stop, Gray, Standard Size, Text "PUSH-TO-STOP-PULL-TO-START"
Also known as: 662073638810, 800H-W196, ALB800HW196

Specifications

Type: Legend Plate, Gray Type
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Standards: Build America Buy America Compliant
Type: Legend Plate, Gray Type
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic
Standards: Build America Buy America Compliant