60A,ILK,3P4W,MG,316,120/208V,XP

Item #: 0779293

Cat #: DBRE631606000

UPC: 708917305071

$ 14306.94 EA
Company wide:
0 in stock
Documents & Guides
THB DBRE631606000 60A ILK 3P4

Overview

THB DBRE631606000 60A ILK 3P4
Also known as: 708917305071, DBRE631606000, THBDBRE631606000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60