60A,ILK,3P4W,MG,304,0K0,277/480V,XP

Item #: 0779266

Cat #: DBRE6304060K0

UPC: 708917307020

$ 14257.36 EA
Company wide:
0 in stock
Documents & Guides
THB DBRE6304060K0 60A ILK 3P4

Overview

THB DBRE6304060K0 60A ILK 3P4
Also known as: 708917307020, DBRE6304060K0, THBDBRE6304060K0

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60