This product has been discontinued.

Generator, 3,250 Watt, Portable, Manuel Start, Gasoline *** Discontinued ***
Item #:
0779221
Cat #:
5789
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Generator, 3,250 Watt, Portable, Manual Recoil Start. Outlets: (4) 5-20R GFCI and (2) 13.5amp Circuit Breakers. On/Off Switch Fuel Type: Gasoline. Available for Sale in all 50 States. CARB and City of LA compliant. *** Discontinued ***
Overview
Generator, 3,250 Watt, Portable, Manual Recoil Start. Outlets: (4) 5-20R GFCI and (2) 13.5amp Circuit Breakers. On/Off Switch Fuel Type: Gasoline. Available for Sale in all 50 States. CARB and City of LA compliant. *** Discontinued ***
GP SERIES Commercial/Residential Portable Generators Ohv Engine With Splash Lubrication, High Performance Alternator, Steel Fuel Tank With Fuel Gauge, Fold-Down Handle, Never-Flat Wheel Kit, Hardened Steel Tube Cradle, Circuit Breaker Protected Outlets, Low Tone Muffler, Meets Epa, Carb. And City Of L.A. Requirements
Also known as: 5789, GPS5789
Specifications
Wattage: | 3250 |
Volts AC: | 120, 240 |
NEMA Configuration: | 5-20R |
Standards: | California Proposition 65 |
Wattage: | 3250 |
NEMA Configuration: | 5-20R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)