Conduit Support Hanger, 2" Diameter, Polypropylene, Gray

Item #: 0779203

Cat #: E978JC-CAR

UPC: 034481130673

$ 4.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Support Hanger, 2 Inch Diameter, Polypropylene, Gray, Pack of 10 Each

Overview

Conduit Support Hanger, 2 Inch Diameter, Polypropylene, Gray, Pack of 10 Each

High strength, non-metallic clamp allows conduit to expand and contract freely, eliminating the bowing commonly seen from the expansion and contraction of conduit caused by varying temperature changes.

Also known as: 034481130673, E978JC-CAR, CARE978JCCAR

Specifications

Material: Polypropylene
Diameter: 2 in
Mounting: 2-Hole
Material: Polypropylene
Mounting: 2-Hole
Diameter: 2 in