Slide Dimmer, 450W, Magnetic Low Voltage, Nova T

Item #: 0779170

Cat #: NTLV-600-277-AL

UPC: 027557092937

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Color: Almond.

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Color: Almond.

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in almond

Also known as: 027557092937, NTLV-600-277-AL, LUTNTLV600277AL

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 277
Mounting: Surface
Poles: 1
Family / Style: Nova T
Wattage: 450
Volts AC: 277
Poles: 1
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Family / Style: Nova T