Push Button, Illuminated, Transformer Unit, Lamp Socket, 120V to 6V

Item #: 0779123

Cat #: CR104PXG22

UPC: 783166289839

Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Transformer Unit, Lamp Socket, 120 Volt to 6 Volt

Overview

Push Button, Illuminated, Transformer Unit, Lamp Socket, 120 Volt to 6 Volt
Also known as: 783166289839, CR104PXG22, ABBCR104PXG22

Specifications

Type: Pilot Device, Light Socket, Transformer
Volts DC: 6
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Pilot Device, Light Socket, Transformer
Size: 30 mm
Volts AC: 120
Volts DC: 6
Family / Style: CR104