RUS DBRE340403000

Item #: 0779064

Cat #: DBRE340403000

UPC: 708917198000

$ 12006.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RUS DBRE340403000 30A,ILK,3P4W,MG,404,3P480V,XP

Overview

RUS DBRE340403000 30A,ILK,3P4W,MG,404,3P480V,XP
Also known as: 708917198000, DBRE340403000, THBDBRE340403000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30