2A, 50V, 24P + Ground, Male Inlet

Item #: 0779054

Cat #: 63-B8002

UPC: 784474006774

$ 234.47 EA
Company wide:
0 in stock
Documents & Guides
2 Amp (Current Interrupting), 7.5 Amp (Non-Current Interrupting), 50V, 24 Pole + Ground, IP66+IP67, Contacts: Crimp/Solder, Male Inlet, Blue

Overview

2 Amp (Current Interrupting), 7.5 Amp (Non-Current Interrupting), 50V, 24 Pole + Ground, IP66+IP67, Contacts: Crimp/Solder, Male Inlet, Blue
Also known as: 784474006774, 63-B8002, MEL63B8002

Specifications

Color: Blue
Type: Inlet
Volts AC: 50
Amps: 7.500
Color: Blue
Volts AC: 50
Type: Inlet
Amps: 7.500