Refill Tape, Vinyl, 1" x 18'

Item #: 0779013

Cat #: 1805428

UPC: 071701059840

Company wide:
0 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Purple

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Purple

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059840, 1805428, DYM1805428

Specifications

Width: 1 in
Color: Purple
Material: Vinyl
Length: 18 ft
Width: 1 in
Material: Vinyl
Color: Purple
Length: 18 ft