100A,ILK,3P4W,MG,516,3PY208,XP,CC

Item #: 0778996

Cat #: DBRE1516100K0

UPC: 708917167921

$ 19535.58 EA
Company wide:
0 in stock
Documents & Guides
THB DBRE1516100K0 100A ILK 3P

Overview

THB DBRE1516100K0 100A ILK 3P
Also known as: 708917167921, DBRE1516100K0, THBDBRE1516100K0

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100