Stainless Steel Hanger for 1.5mm Stainless Steel Wire Rope

Item #: 0778969

Cat #: SLJR200

UPC: 782856611042

$ 10.40 EA
Company wide:
100 in stock
Documents & Guides
CDY NUT ONLY-COMES IN PK 200

Overview

CDY NUT ONLY-COMES IN PK 200

Easy to use stainless steel locking devices are available in bulk allowing installers to customize nVent CADDY Speed Link systems for any project.

Also known as: 782856611042, SLJR200, CDYSLJR200, CABLE CINCH

Features & Benefits

  • Low-profile locking device minimizes visual impact
  • Suitable for 1.5 mm nVent CADDY Speed Link cable

Specifications

Width: 0.500 in
Height: 0.750 in
Material: Stainless Steel 304
Width: 0.500 in
Material: Stainless Steel 304
Height: 0.750 in