100A,ILK,3P4W,MG,316,120/208V,XP

Item #: 0778941

Cat #: DBRE131610000/C200

UPC: 708917305583

$ 18691.68 EA
Company wide:
0 in stock
Documents & Guides
THB DBRE131610000/C200 100A I

Overview

THB DBRE131610000/C200 100A I
Also known as: 708917305583, DBRE131610000/C200, THBDBRE131610000C2

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100