100A,ILK,3P4W,MG,125/250V,XP

Item #: 0778934

Cat #: DBRE130710000

UPC: 708917312246

$ 18691.68 EA
Company wide:
0 in stock
Documents & Guides
THB DBRE130710000 100A ILK 3P

Overview

THB DBRE130710000 100A ILK 3P
Also known as: 708917312246, DBRE130710000, THBDBRE130710000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100