1-1/2"pvc Conduit Nipple

Item #: 0778910

Cat #: NM505

UPC: 018997545053

$ 3.71 EA
Company wide:
13 in stock
Documents & Guides
Chase Nipple, 1 1/2 Inch, Material: Non-Metallic

Overview

Chase Nipple, 1 1/2 Inch, Material: Non-Metallic

Chase Nipple, 1 1/2 Inch, Material: Non-Metallic

Also known as: 018997545053, NM505, ARLNM505

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Type 4, A723018FSG item measures 72.06x30.06x18.06in. with a material of Mild Steel colored Gray.
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Diameter: 1 1/2 in
Material: Plastic
Diameter: 1 1/2 in
Material: Plastic