Insulated Multi-Tap Connector, 2-Sided, 5-Port, 750 MCM - 1/0 AWG

Item #: 0778906

Cat #: IPLDH750-5

UPC: 662381926524

$ 610.45 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 750 MCM - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 750 MCM - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381926524, IPLDH750-5, NSIIPLDH7505

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 5
Material: Plastisol
Wire/Cable Openings: 5
Color: Black