Blue Safety Padlock, Plastic

Item #: 0778902

Cat #: 99556

UPC: 754473995560

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Padlock, Lock Body Size(HxWxD): 1-3/4" x 1-1/2" x 4/5", Shackle Clearance: 1-1/2", Shackle Diameter: 1/4", Material: Plastic, Color: Blue. 3 language labels, keyed different, compact, lighweight, and non-conductive body & keyway. Impact, temperature, chemicals, and corrosion resistant.

Overview

Safety Padlock, Lock Body Size(HxWxD): 1-3/4" x 1-1/2" x 4/5", Shackle Clearance: 1-1/2", Shackle Diameter: 1/4", Material: Plastic, Color: Blue. 3 language labels, keyed different, compact, lighweight, and non-conductive body & keyway. Impact, temperature, chemicals, and corrosion resistant.

Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

Also known as: 754473995560, 99556, BRA99556

Specifications

Color: Blue
Standards: California Proposition 65
Material: Fiberglass/Steel
Color: Blue
Material: Fiberglass/Steel
Standards: California Proposition 65