Red Safety Lockout Padlock

Item #: 0778900

Cat #: 99552

UPC: 754473995522

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Lockout Padlock, Color: Red.

Overview

Safety Lockout Padlock, Color: Red.

These nylon padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Each padlock features a lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders.

Also known as: 754473995522, 99552, BRA99552

Specifications

Diameter: 3/4 in
Color: Red
Material: Plastic
Standards: California Proposition 65
Diameter: 3/4 in
Material: Plastic
Color: Red
Standards: California Proposition 65