$ 992.67 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Thru Wall Sealing Fitting, Constructional Feature Watertight, Corrosion Resistant, Trade Size 2 Inch (Cast Iron Pipe), 2-1/2 Inch (Conduit/Copper Tube/Steel Pipe), 3 Inch (Conduit/Steel Pipe), Outer Diameter 2.875 Inch, 3.000 Inch, 3.500 Inch (Conduit/Steel Pipe) 2.625 Inch (Cast Iron Pipe, Copper Tube), 2.750 Inch (Cast Iron Pipe), Wall Thickness 8-3/4 to 16 Inch, Material Hot Dip Galvanized Zinc Epoxy Coating Cast Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Application Dry/Wet Location, Number of Clamp Screw 4
Overview
Thru Wall Sealing Fitting, Constructional Feature Watertight, Corrosion Resistant, Trade Size 2 Inch (Cast Iron Pipe), 2-1/2 Inch (Conduit/Copper Tube/Steel Pipe), 3 Inch (Conduit/Steel Pipe), Outer Diameter 2.875 Inch, 3.000 Inch, 3.500 Inch (Conduit/Steel Pipe) 2.625 Inch (Cast Iron Pipe, Copper Tube), 2.750 Inch (Cast Iron Pipe), Wall Thickness 8-3/4 to 16 Inch, Material Hot Dip Galvanized Zinc Epoxy Coating Cast Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Application Dry/Wet Location, Number of Clamp Screw 4
Also known as: 783126026689, WSK3040, OZGWSK3040
Specifications
No Specifications Available