Slide Dimmer, 300W, Nova T, Brown

Item #: 0778833

Cat #: NTELV-300-BR

UPC: 027557676892

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Color: Brown.

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Color: Brown.

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inbrown

Also known as: 027557676892, NTELV-300-BR, LUTNTELV300BR

Specifications

Color: Brown
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Nova T
Color: Brown
Volts AC: 120
Wattage: 300
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1