Metal Wall Lock Box, Red, 7" H x 8" W x 2.25" D

Item #: 0778826

Cat #: 105714

UPC: 754473037710

$ 173.99 EA
Company wide:
0 in stock
Metal Wall Lock Box, Red, 7 Inch High x 8 Inch Wide x 2.25 Inch Deep

Overview

Metal Wall Lock Box, Red, 7 Inch High x 8 Inch Wide x 2.25 Inch Deep

Metal Wall Lock Box is made of durable, powder-coated steel with key slot on top and includes clear Lexan window that slides out when locks are removed.

Also known as: 754473037710, 105714, BRA105714

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel