NON-INS RING 8AWG 3/8BH 90DEG BEND

Item #: 0778825

Cat #: D73U

UPC: 786209884015

$ 3.78 EA
Company wide:
0 in stock
Documents & Guides
THB D73U NON-INS RING 8AWG 3/

Overview

THB D73U NON-INS RING 8AWG 3/
Also known as: 786209884015, D73U, THBD73U

Specifications

Type: Ring Terminal, Non-Insulated
Material: Copper
Type: Ring Terminal, Non-Insulated
Material: Copper