4
more

Ac Hour Meter, Round, Flush Mount, 52 mm
Item #: 0778816
Cat #: UWZ52E-120U
UPC: 078275152946
$ 90.55 EA
Company wide:
0
in stock
Ac Hour Meter, Round, 52mm, Flush Mount, Combo Terminals, 120VAC, 60hz
Overview
Ac Hour Meter, Round, 52mm, Flush Mount, Combo Terminals, 120VAC, 60hz
Also known as: 078275152946, UWZ52E-120U, IMTUWZ52E120U
Specifications
| Volt Amps: | 1 |
| Volts AC: | 120, 24, 240 |
| Volt Amps: | 1 |
| Volts AC: | 120, 24, 240 |