This product has been discontinued.

Multi-Tap Connector, 4 Port, 2 Side Entry, 4 AWG to 500 MCM, AL/CU
Item #: 0778789
Cat #: PBTD-4-500
UPC: 783669078442
$ 80.00 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Discontinued
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 500-4, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 500-4, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
The Ilsco Insulated Multi-Tap Connector, features 4 Port, 2 Side Entry, 500 MCM To 4 AWG, AL/CU, UV Rated, Abrasion and Chemical Resistant.
Also known as: 783669078442, PBTD-4-500, ILSPBTD4500, jonhson bar
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 500 |
| Wire/Cable Openings: | 4 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 4 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 500 |