THHN/THWN-2-3-ORA-STR-500FT CU

Item #: 0778649

Cat #: 3THHNCSTRORAX500

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-3-ORA-STR-500FT CU

Overview

THHN/THWN-2-3-ORA-STR-500FT CU
Also known as: 3THHNCSTRORAX500

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Gauge: 3 AWG
Conductors: 1
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded