Item #: 0778648
Cat #: 3THHNCSTRBROX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN-3-BRO-STR-500FT CU

Overview

THHN-3-BRO-STR-500FT CU
Also known as: 3THHNCSTRBROX500

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Gauge: 3
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)