NON INSUL,#8,W/1/4BOLT,TUB RNG,SP

Item #: 0778623

Cat #: D10711SP

UPC: 786209624666

$ 7.22 EA
Company wide:
0 in stock
Documents & Guides
THB D10711SP NON INSUL #8 W/1

Overview

THB D10711SP NON INSUL #8 W/1
Also known as: 786209624666, D10711SP, THBD10711SP

Specifications

Material: Copper
Type: Non-Insulated, Ring Tongue
Material: Copper
Type: Non-Insulated, Ring Tongue