NON INS TERM #8AWG #8STUD NICKELPLT

Item #: 0778609

Cat #: D10361NP

UPC: 786210985053

$ 2.81 EA
Company wide:
0 in stock
Documents & Guides
THB D10361NP NON INS TERM #8A

Overview

THB D10361NP NON INS TERM #8A
Also known as: 786210985053, D10361NP, THBD10361NP

Specifications

Type: Ring Terminal
Material: Copper
Type: Ring Terminal
Material: Copper