750VA TYPE MTE CONTROL TRANSFORMER

Item #: 0778593

Cat #: C0750E2CXX

UPC: 786680004742

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 240v x 480v, taps: none, sv: 120 x 240v, 55¦c, 750 va , cu magnet wire

Overview

Eaton, type MTE, industrial control transformer, pv: 240v x 480v, taps: none, sv: 120 x 240v, 55¦c, 750 va , cu magnet wire

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680004742, C0750E2CXX, CUTC0750E2CXX

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 240/480