2-1 OCAL AL RE63SA

Item #: 0778525

Cat #: RE63SA-G

UPC: 704508427719

$ 151.93 EA
Company wide:
0 in stock
Documents & Guides
OCC RE63SA-G 2-1 OCAL AL RE63SA

Overview

OCC RE63SA-G 2-1 OCAL AL RE63SA
Also known as: 704508427719, RE63SA-G, OCARE63SAG

Specifications

Diameter: 1 in, 2 in
Color: Gray
Material: Urethane Coated Aluminum
Diameter: 1 in, 2 in
Material: Urethane Coated Aluminum
Color: Gray