
Reducing Bushing, Size 2" x 1/2", Blue, Steel/Urethane Coated
Item #: 0778495
Cat #: RE61-G
UPC: 704508403072
$ 134.59 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Size 2 x 1/2 Inch, Color Blue, Steel/Urethane Coated
Overview
Reducing Bushing, Size 2 x 1/2 Inch, Color Blue, Steel/Urethane Coated
Also known as: 704508403072, RE61-G, OCARE61G
Specifications
| Diameter: | 1/2 in, 2 in |
| Color: | Gray |
| Material: | Urethane Coated Iron |
| Diameter: | 1/2 in, 2 in |
| Material: | Urethane Coated Iron |
| Color: | Gray |