800M 22 MM PUSH-BUTTON

Item #: 0778479

Cat #: 800M-XD1K

UPC: 662073277224

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800M-XD1K 800M 22 MM PUSH-BUTTON

Overview

AB 800M-XD1K 800M 22 MM PUSH-BUTTON
Also known as: 662073277224, 800M-XD1K, ALB800MXD1K

Specifications

Type: 22mm Contact Block
Standards: Build America Buy America Compliant
Type: 22mm Contact Block
Standards: Build America Buy America Compliant