
Reducing Bushing, Size: 1-1/2" x 3/4", Blue, Steel/Urethane Coated
Item #: 0778425
Cat #: RE52-G
UPC: 704508403010
$ 80.98 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Size: 1-1/2 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Overview
Reducing Bushing, Size: 1-1/2 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Also known as: 704508403010, RE52-G, OCARE52G
Specifications
| Diameter: | 3/4 in, 1 1/2 in |
| Color: | Gray |
| Material: | Urethane Coated Iron |
| Diameter: | 3/4 in, 1 1/2 in |
| Material: | Urethane Coated Iron |
| Color: | Gray |