
Reducing Bushing, Size: 1-1/2" x 1/2", Blue, Steel/Urethane Coated
Item #: 0778420
Cat #: RE51-G
UPC: 704508402990
$ 78.68 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Size: 1-1/2 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Overview
Reducing Bushing, Size: 1-1/2 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Also known as: 704508402990, RE51-G, OCARE51G
Specifications
| Diameter: | 1/2 in, 1 1/2 in |
| Color: | Gray |
| Material: | Urethane Coated Iron |
| Diameter: | 1/2 in, 1 1/2 in |
| Material: | Urethane Coated Iron |
| Color: | Gray |