13W CFL Lamp, 27K

Item #: 0778416

Cat #: S6417

UPC: 046135203145

Company wide:
0 in stock
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; 2GX7 (4-Pin) Base

Overview

13 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; 2GX7 (4-Pin) Base
Also known as: 046135203145, S6417, SATS6417

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Wattage: 13
Lumens: 800
Light Technology: CFL
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No