Refill Tape, Vinyl, 1" x 18'

Item #: 0778409

Cat #: 1805425

UPC: 071701059819

$ 0.89 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on Gray

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: Black on Gray

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059819, 1805425, DYM1805425

Specifications

Width: 1 in
Material: Vinyl
Length: 18 ft
Color: Gray
Width: 1 in
Length: 18 ft
Material: Vinyl
Color: Gray