2x2 Vertical Elbow 90deg Down w/Cover

Item #: 0778396

Cat #: S2VEL-9DC

UPC: 078477265925

$ 33.79 EA
Company wide:
0 in stock
Documents & Guides
2x2 Vertical Elbow 90 Degree Down With Cover

Overview

2x2 Vertical Elbow 90 Degree Down With Cover

2x2 Vertical Elbow 90deg Down w/Cover

Also known as: 078477265925, S2VEL-9DC, LEVS2VEL9DC

Specifications

Length: 2 in
Angle: 90°
Color: Yellow
Length: 2 in
Color: Yellow
Angle: 90°