
Reducing Bushing, Threaded, Urethane Coated, Size: 1" x 3/4", Aluminum
Item #: 0778393
Cat #: RE32SA-G
UPC: 704508421649
$ 43.15 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Threaded, Urethane Coated, Size: 1 Inch x 3/4 Inch, Material: Aluminum/Urethane
Overview
Reducing Bushing, Threaded, Urethane Coated, Size: 1 Inch x 3/4 Inch, Material: Aluminum/Urethane
Also known as: 704508421649, RE32SA-G, OCARE32SAG
Specifications
| Diameter: | 3/4 in, 1 in |
| Color: | Gray |
| Material: | Urethane Coated Aluminum |
| Diameter: | 3/4 in, 1 in |
| Material: | Urethane Coated Aluminum |
| Color: | Gray |