4 - 3 OCAL RE108 URETHANE

Item #: 0778361

Cat #: RE108-G

UPC: 704508402853

$ 676.18 EA
Company wide:
0 in stock
Documents & Guides
OCA RE108-G URTH CTD RDC BSHG

Overview

OCA RE108-G URTH CTD RDC BSHG
Also known as: 704508402853, RE108-G, OCARE108G

Specifications

Diameter: 3 in, 4 in
Color: Gray
Material: Urethane Coated Iron
Diameter: 3 in, 4 in
Material: Urethane Coated Iron
Color: Gray