Wall Plate, Coax/F Connector, 625D, 1-Gang, Light Almond, Mid-Size

Item #: 0778200

Cat #: 40539-MT

UPC: 078477284858

$ 2.83 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, F-Connector, 1-Gang, 1-Port, Color: Light Almond.

Overview

Wallplate, F-Connector, 1-Gang, 1-Port, Color: Light Almond.

Midsize Video Wall Jack, F Connector, Light Almond

Also known as: 078477284858, 40539-MT, LEV40539MT

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Material: Nylon
Number of Ports: 1
Color: Light Almond
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Nylon