InSITE™ RTQ™ RG-11 F Compression Connector 10/Card

Item #: 0778142

Cat #: 89-211

UPC: 783250892112

$ 9.86 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Compression Connector; F-type; Conductor Range: 040 - 066 In,18 - 14 AWG Solid; Material: Brass; Finish: Nickel-plated; Overall Jacket Diameter: 0.390 -0.410 In; Coaxial Cable Type: RG-11; Dielectric Diameter: 0.277 - 0.285 Inch, 10 Pack

Overview

Ideal; Compression Connector; F-type; Conductor Range: 040 - 066 In,18 - 14 AWG Solid; Material: Brass; Finish: Nickel-plated; Overall Jacket Diameter: 0.390 -0.410 In; Coaxial Cable Type: RG-11; Dielectric Diameter: 0.277 - 0.285 Inch, 10 Pack
Also known as: 783250892112, 89-211, IDE89211

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG11
Material: Brass
Connector Type: RG11
Standards: California Proposition 65