300THHN/THWN-2CSTRX500

Item #: 0778138

Cat #: 300THHNCSTRX500

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
300THHN/THWN-2CSTRX500

Overview

300THHN/THWN-2CSTRX500
Also known as: 300THHNCSTRX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Gauge: 300 kcmil
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded