
Panel 19-inch Bottom-Hinged 8U, 356x508x305mm, Black, Steel
Item #: 0778109
Cat #: E19BHPM8U12
UPC: 783510110116
$ 542.09 EA
Company wide:
0
in stock
Documents & Guides
19-in. Bottom-Hinged Panel provides a stable platform for punch-down interconnects. This 19-inch Bottom-Hinged Panel 8U, E19BHPM8U12 item measures 356x508x305 with a material of Steel colored Black.
Overview
19-in. Bottom-Hinged Panel provides a stable platform for punch-down interconnects. This 19-inch Bottom-Hinged Panel 8U, E19BHPM8U12 item measures 356x508x305 with a material of Steel colored Black.
Hinged panel pivots to 90 degrees with positive stop, providing a stable platform for punch-down interconnects. Thumbscrews secure the panel in the upright position. Integral Velcro® cable tiedown slots facilitate cable routing. Cover protects equipment and cables. Shipped fully assembled. Velcro® is a trademark of Velcro Industries B.V.
Also known as: 783510110116, E19BHPM8U12, HOFE19BHPM8U12
Features & Benefits
- Hinged panel pivots to 90 degrees with positive stop, providing a stable platform for punch-down interconnects
- Thumbscrews secure the panel in the upright position
- Integral Velcro® cable tiedown slots facilitate cable routing
- Cover protects equipment and cables
- Shipped fully assembled
Specifications
| Color: | Black |
| Width: | 20 in |
| Material: | Steel |
| Height: | 14 in |
| Depth: | 12 in |
| Color: | Black |
| Material: | Steel |
| Depth: | 12 in |
| Width: | 20 in |
| Height: | 14 in |