PUSHBUTTON, E-STOP, RED, 30MM TWIS

Item #: 0778090

Cat #: CE3T-10R-02

UPC: 320500260750

$ 57.07 EA
Company wide:
0 in stock
Documents & Guides
30mm red twist release emergency stop pushbutton with 2 NC contacts

Overview

30mm red twist release emergency stop pushbutton with 2 NC contacts
Also known as: 320500260750, CE3T-10R-02, ABBCE3T10R02

Specifications

Color: Red
Color: Red