15A TR Residential Grade Duplex Receptacle, 5-15R, Gray

Item #: 0778087

Cat #: T5325-GY

UPC: 078477438213

$ 3.89 EA
Company wide:
1,117 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, 2 Year Limited, Gray, 2008 NEC compliant

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, 2 Year Limited, Gray, 2008 NEC compliant

15 Amp 125 Volt, Tamper Resistant, Decora Duplex Receptacle, Straight Blade, Grounding, Gray

Also known as: 078477438213, T5325-GY, LEVT5325GY

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15